BALDOR / DODGE 099110 Metallic Coupling Chain, Shaft Att. Finished Bore, Shaft Size 1.25 Inch | AK3WCQ

BALDOR / DODGE 099110 FB5016 X 1 1/4 Metallic Coupling Chain, Shaft Att. Finished Bore, Shaft Size 1.25 Inch

Item: AK3WCQ Model: 099110Cross Ref: FB5016 X 1 1/4
In Stock

Get it by Tuesday, Jun 10

€57.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Coupling TypeCHAIN
For Bore Dia.CLEARANCE
Shaft AttachmentFINISHED BORE
Shaft Size1.250"
Size5016

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)5.84
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 099110 FB5016 X 1 1/4 Metallic Coupling Chain, Shaft Att. Finished Bore, Shaft Size 1.25 Inch
€57.49 /unit