BALDOR / DODGE 099106 Metallic Coupling Chain, Shaft Att. Finished Bore, Shaft Size 1.1250 Inch | AK3WBM

BALDOR / DODGE 099106 FB4016 X 1 1/8 Metallic Coupling Chain, Shaft Att. Finished Bore, Shaft Size 1.1250 Inch

Item: AK3WBM Model: 099106Cross Ref: FB4016 X 1 1/8
In Stock

Get it by Thursday, Jun 12

€42.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Coupling TypeCHAIN
For Bore Dia.CLEARANCE
Shaft AttachmentFINISHED BORE
Shaft Size1.125"
Size4016

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)5.84
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 099106 FB4016 X 1 1/8 Metallic Coupling Chain, Shaft Att. Finished Bore, Shaft Size 1.1250 Inch
€42.98 /unit