BALDOR / DODGE 081488 Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | BE9UPE

BALDOR / DODGE 081488 TB-VSC-012 Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel

Item: BE9UPE Model: 081488Cross Ref: TB-VSC-012
Limited Availability
€71.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeTapped Base Pillow Block
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size3/4"

Shipping Info:

Ship weight (kg) 0.6435
Country of OriginUS

Product Variants

ProductModelShaft SizeHousing TypeRing MaterialBall MaterialBearing MaterialBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 125542 NSTU-VSC-108 Take-Up Ball Bearing Unit | BD7RQH NSTU-VSC-108 125542--SteelSteelSteel---€141.61
BALDOR / DODGE 125533 NSTU-VSC-012 Take-Up Ball Bearing Unit | BD9LXX NSTU-VSC-012 125533--SteelSteelSteel---€94.42
BALDOR / DODGE 125559 WSTU-VSC-108 Take-Up Ball Bearing Unit | BE6RPD WSTU-VSC-108 125559--SteelSteelSteel---€141.61
BALDOR / DODGE 075535 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BE7YEN 0755351 1/2"Piloted Flange---RoundSingle LipSteel€124.84
BALDOR / DODGE 074203 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BE8UBC 0742031"Tapped Base Pillow Block---RoundSingle LipSteel€71.44
BALDOR / DODGE 140477 TB-VSC-107-Dry | BE9CLD TB-VSC-107-Dry 140477--------€140.98
BALDOR / DODGE 140471 TB-VSC-103-Dry | BF2WXU TB-VSC-103-Dry 140471--------€116.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081488 TB-VSC-012 Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel
€71.38 /unit