BALDOR / DODGE 081442 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BE8HKF

BALDOR / DODGE 081442 FB-DLEZ-104-SHCR EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel

Item: BE8HKF Model: 081442Cross Ref: FB-DLEZ-104-SHCR
Limited Availability
€408.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialStainless Steel
Housing TypeFlange Bracket
Seal TypeTriple Lip
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 1.764
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialHousing TypeBearing MaterialRotationRetainer TypeBearing FinishBore TypePrice
BALDOR / DODGE 127615 FB-DLEZ-104-PCR Flange-Mount Bearing | BD7BAB FB-DLEZ-104-PCR 127615-SteelFlange BracketSteelYesMax Life CageNickel Coated-€453.55
BALDOR / DODGE 127612 FB-DLEZ-100-PCR Flange-Mount Bearing | BD7CRQ FB-DLEZ-100-PCR 127612-SteelFlange BracketSteelYesMax Life CageNickel Coated-€352.68
BALDOR / DODGE 127651 FB-DLEZ-35M-PCR Flange-Mount Bearing | BD7QNE FB-DLEZ-35M-PCR 12765135 mmSteelFlange BracketSteelYesMax Life CageNickel Coated-€453.55
BALDOR / DODGE 127616 FB-DLEZ-107-PCR Flange-Mount Bearing | BD8XCW FB-DLEZ-107-PCR 127616-SteelFlange BracketSteelYesMax Life CageNickel Coated-€393.98
BALDOR / DODGE 127613 FB-DLEZ-103-PCR Flange-Mount Bearing | BE2CRM FB-DLEZ-103-PCR 127613-SteelFlange BracketSteelYesMax Life CageNickel Coated-€405.58
BALDOR / DODGE 127650 FB-DLEZ-30M-PCR Flange-Mount Bearing | BE2HEL FB-DLEZ-30M-PCR 12765030 mmSteelFlange BracketSteelYesMax Life CageNickel Coated-€405.58
BALDOR / DODGE 127614 FB-DLEZ-104S-PCR Flange-Mount Bearing | BE3FUE FB-DLEZ-104S-PCR 127614-SteelFlange BracketSteelYesMax Life CageNickel Coated-€405.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081442 FB-DLEZ-104-SHCR EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel
€408.39 /unit