BALDOR / DODGE 081376 Concentric Clamp Collar Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | BF2NPL

BALDOR / DODGE 081376 F4B-DLM-207-HT Concentric Clamp Collar Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel

Item: BF2NPL Model: 081376Cross Ref: F4B-DLM-207-HT
Limited Availability
€885.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeShield
Shaft Size2.438"

Shipping Info:

Ship weight (kg) 7.2585
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 128854 F4B-DLM-208 Flange-Mount Bearing Unit | BD6FDZ F4B-DLM-208 128854--SteelSteelSteelYes--€518.87
BALDOR / DODGE 058395 Concentric Clamp Collar Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel | BD6LLF 0583952.938"Single Lip----RoundSteel€735.69
BALDOR / DODGE 128850 F4B-DLM-200 Flange-Mount Bearing Unit | BD6TYL F4B-DLM-200 128850--SteelSteelSteelYes--€312.42
BALDOR / DODGE 128853 F4B-DLM-207 Flange-Mount Bearing Unit | BD7AHY F4B-DLM-207 128853--SteelSteelSteelYes--€499.65
BALDOR / DODGE 128849 F4B-DLM-115 Flange-Mount Bearing Unit | BD7CET F4B-DLM-115 128849--SteelSteelSteelYes--€312.42
BALDOR / DODGE 128845 F4B-DLM-107 Flange-Mount Bearing Unit | BD7EHG F4B-DLM-107 128845--SteelSteelSteelYes--€191.88
BALDOR / DODGE 128848 F4B-DLM-112 Flange-Mount Bearing Unit | BD7WKE F4B-DLM-112 128848--SteelSteelSteelYes--€243.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081376 F4B-DLM-207-HT Concentric Clamp Collar Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel
€885.48 /unit