BALDOR / DODGE 081344 Set Screw Bearing, Shaft Size 35.0 Mm, Bore Round, Steel | BE8NHJ

BALDOR / DODGE 081344 SCHB-SCED-35M Set Screw Bearing, Shaft Size 35.0 Mm, Bore Round, Steel

Item: BE8NHJ Model: 081344Cross Ref: SCHB-SCED-35M
Limited Availability
€301.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialDuctile Iron
Housing TypeScrew Conveyor Hanger Bearing
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size35 mm

Shipping Info:

Ship weight (kg) 1.575
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialHousing TypeBore TypeInsert MaterialShaft AttachmentPrice
BALDOR / DODGE 076062 Set Screw Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel | BD7KZZ 0760622.938"Quad LipCast Iron-RoundSteelSet Screw€540.64
BALDOR / DODGE 076045 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | BD7QJY 0760452.438"Triple LipCast Iron-RoundSteelSet Screw€391.67
BALDOR / DODGE 076091 Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | BD7QQK 0760913/4"Triple LipCast IronWide Slot Take-UpRoundSteelSet Screw€145.89
BALDOR / DODGE 076263 Set Screw Bearing, Shaft Size 60.0 Mm, Bore Round, Steel | BD7WZH 07626360 mmTriple LipCast IronPiloted FlangeRoundSteelSet Screw€428.67
BALDOR / DODGE 140105 LFT-SCED-100 MOD | BD9EQC LFT-SCED-100 MOD 140105-------€103.34
BALDOR / DODGE 076060 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | BD9FBY 0760602.438"Triple LipCast Iron-RoundSteelSet Screw€355.96
BALDOR / DODGE 076269 Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel | BE4QUB 07626940 mmTriple LipCast IronTake-Up, Narrow SlotRoundSteelSet Screw€280.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081344 SCHB-SCED-35M Set Screw Bearing, Shaft Size 35.0 Mm, Bore Round, Steel
€301.09 /unit