BALDOR / DODGE 081306 SXR Eccentric Collar Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | BE9UPA

BALDOR / DODGE 081306 F2B-SXRED-112-MOD SXR Eccentric Collar Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel

Item: BE9UPA Model: 081306Cross Ref: F2B-SXRED-112-MOD
Limited Availability
€257.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentEccentric Collar
Shaft Size1 3/4"

Shipping Info:

Ship weight (kg) 2.2995
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 139149 TB-SXRED-104S | BE8KET TB-SXRED-104S 139149------€178.48
BALDOR / DODGE 075613 SXR Eccentric Collar Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | BE9EXD 0756131 3/4"RoundTriple LipSteelCast IronEccentric Collar€218.88
BALDOR / DODGE 081308 SXR Eccentric Collar Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel | BF2ZYP 0813082.188"RoundTriple LipSteelCast IronEccentric Collar€366.10
BALDOR / DODGE 139189 P2B-SXRED-106 | BF3EXK P2B-SXRED-106 139189------€187.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081306 F2B-SXRED-112-MOD SXR Eccentric Collar Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel
€257.31 /unit