BALDOR / DODGE 081303 Grip Tight Mount Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | BE8PWN

BALDOR / DODGE 081303 P2B-GTHED-112-E Grip Tight Mount Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel

Item: BE8PWN Model: 081303Cross Ref: P2B-GTHED-112-E
Limited Availability
€479.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentGrip Tight
Shaft Size1 3/4"

Shipping Info:

Ship weight (kg) 3.3705
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBore TypeSeal TypeInsert MaterialBearing MaterialHousing MaterialPrice
BALDOR / DODGE 129381 P2B-GTMU-100 Mounted Ball Bearing | AM7JNW P2B-GTMU-100 129381-SteelSteel---Steel-€205.09
BALDOR / DODGE 129384 P2B-GTMUAH-111 Pillow Block & Base-Mount Bearing | BE4ANM P2B-GTMUAH-111 129384-SteelSteel---Steel-€335.53
BALDOR / DODGE 129383 P2B-GTMU-111 Mounted Ball Bearing | BE7AXN P2B-GTMU-111 129383-SteelSteel---Steel-€279.60
BALDOR / DODGE 139457 P2B-GTMUAH-45M | BE8PZY P2B-GTMUAH-45M 139457--------€335.53
BALDOR / DODGE 140340 P2B-GTMED-108 | BE8UBT P2B-GTMED-108 140340--------€231.30
BALDOR / DODGE 081330 Grip Tight Mount Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BE8VDB 0813301 1/2"--RoundTriple LipSteel-Cast Iron€251.64
BALDOR / DODGE 139427 P2B-GTHED-115-E | BE8WET P2B-GTHED-115-E 139427--------€426.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081303 P2B-GTHED-112-E Grip Tight Mount Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel
€479.98 /unit