BALDOR / DODGE 080686 Grip Tight Mount Bearing, Bore Round, Steel | BE9HPW

BALDOR / DODGE 080686 F2B-GT-07-MOD Grip Tight Mount Bearing, Bore Round, Steel

Item: BE9HPW Model: 080686Cross Ref: F2B-GT-07-MOD
Limited Availability
€225.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentGrip Tight

Shipping Info:

Ship weight (kg) 1.188
Country of OriginUS

Product Variants

ProductModelRing MaterialBall MaterialBore TypeSeal TypeInsert MaterialBearing MaterialHousing MaterialRotationPrice
BALDOR / DODGE 129494 F2B-GT-07 Flange-Mount Housing | BE6HQJ F2B-GT-07 129494SteelSteel---Steel-Yes€115.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 080686 F2B-GT-07-MOD Grip Tight Mount Bearing, Bore Round, Steel
€225.23 /unit