BALDOR / DODGE 077284 Type EXL Bearing, Shaft Size 2.25 Inch, Bore Tapered, Steel | BF2AHZ

BALDOR / DODGE 077284 P4B-EXL-204RE Type EXL Bearing, Shaft Size 2.25 Inch, Bore Tapered, Steel

Item: BF2AHZ Model: 077284Cross Ref: P4B-EXL-204RE
In Stock

Get it by Thursday, Jun 12

€862.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2 1/4"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 077269 Type EXL Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel | BD7FXV 0772692 1/2"TaperedTriple LipSteelSet Screw€862.94
BALDOR / DODGE 077294 Type EXL Bearing, Shaft Size 3.50 Inch, Bore Tapered, Steel | BD8TXC 0772943 1/2"TaperedTriple LipSteelSet Screw€1,983.10
BALDOR / DODGE 077271 Type EXL Bearing, Shaft Size 2.7500 Inch, Bore Tapered, Steel | BD9AMC 0772712 3/4"TaperedTriple LipSteelSet Screw€1,324.63
BALDOR / DODGE 077288 Type EXL Bearing, Shaft Size 2.7500 Inch, Bore Tapered, Steel | BD9FTT 0772882 3/4"TaperedTriple LipSteelSet Screw€1,324.63
BALDOR / DODGE 077272 Type EXL Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD9LGH 0772722.938"TaperedTriple LipSteelSet Screw€1,324.63
BALDOR / DODGE 077279 Type EXL Bearing, Shaft Size 4.0 Inch, Bore Tapered, Steel | BD9LGJ 07727948"TaperedTriple LipSteelSet Screw€2,847.34
BALDOR / DODGE 077300 Type EXL Bearing, Shaft Size 5.0 Inch, Bore Tapered, Steel | BE2YVD 0773005"TaperedTriple LipSteelSet Screw€6,477.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 077284 P4B-EXL-204RE Type EXL Bearing, Shaft Size 2.25 Inch, Bore Tapered, Steel
€862.94 /unit