BALDOR / DODGE 076331 Set Screw Bearing, Shaft Size 65.0 Mm, Bore Round, Steel | BE4AMZ

BALDOR / DODGE 076331 FC-SCMED-65M Set Screw Bearing, Shaft Size 65.0 Mm, Bore Round, Steel

Item: BE4AMZ Model: 076331Cross Ref: FC-SCMED-65M
In Stock

Get it by Wednesday, Jun 11

€580.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypePiloted Flange
Insert MaterialSteel
Seal TypeQuad Lip
Shaft AttachmentSet Screw
Shaft Size65 mm

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypePrice
BALDOR / DODGE 076174 Set Screw Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel | BD6NUJ 0761742.188"Triple LipRoundSteelCast IronSet ScrewPiloted Flange€389.12
BALDOR / DODGE 076171 Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | BD8MMD 0761711 3/4"Triple LipRoundSteelCast IronSet ScrewPiloted Flange€302.36
BALDOR / DODGE 076172 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD8MME 0761721.938"Triple LipRoundSteelCast IronSet ScrewPiloted Flange€343.20
BALDOR / DODGE 076328 Set Screw Bearing, Shaft Size 45.0 Mm, Bore Round, Steel | BD8RLG 07632845 mmTriple LipRoundSteelCast IronSet ScrewPiloted Flange€332.98
BALDOR / DODGE 076330 Set Screw Bearing, Shaft Size 55.0 Mm, Bore Round, Steel | BD8WLA 07633055 mmTriple LipRoundSteelCast IronSet ScrewPiloted Flange€428.67
BALDOR / DODGE 076168 Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD9XQU 0761681.438"Triple LipRoundSteelCast IronSet ScrewPiloted Flange€232.19
BALDOR / DODGE 076167 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BE3DUV 0761671.188"Triple LipRoundSteelCast IronSet ScrewPiloted Flange€225.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076331 FC-SCMED-65M Set Screw Bearing, Shaft Size 65.0 Mm, Bore Round, Steel
€580.50 /unit