BALDOR / DODGE 076282 Set Screw Bearing, Shaft Size 60.0 Mm, Bore Round, Steel | BF3NGW

BALDOR / DODGE 076282 WSTU-SCED-60M Set Screw Bearing, Shaft Size 60.0 Mm, Bore Round, Steel

Item: BF3NGW Model: 076282Cross Ref: WSTU-SCED-60M
In Stock

Get it by Wednesday, Jun 11

€449.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size60 mm

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypePrice
BALDOR / DODGE 076092 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BD7VWQ 0760921"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€167.13
BALDOR / DODGE 076093 Set Screw Bearing, Shaft Size 1.1250 Inch, Bore Round, Steel | BD9NBN 0760931 1/8"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€214.34
BALDOR / DODGE 076100 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BE3PMY 0761001.688"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€278.14
BALDOR / DODGE 076284 Set Screw Bearing, Shaft Size 75.0 Mm, Bore Round, Steel | BE4QUC 07628475 mmQuad LipRoundSteelCast IronSet ScrewWide Slot Take-Up€628.53
BALDOR / DODGE 076102 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BE6EYU 0761021.938"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€301.09
BALDOR / DODGE 076280 Set Screw Bearing, Shaft Size 50.0 Mm, Bore Round, Steel | BE7AXB 07628050 mmTriple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€331.72
BALDOR / DODGE 076094 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BE7FWC 0760941.188"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€195.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076282 WSTU-SCED-60M Set Screw Bearing, Shaft Size 60.0 Mm, Bore Round, Steel
€449.09 /unit