BALDOR / DODGE 076247 Set Screw Bearing, Shaft Size 25.0 Mm, Bore Round, Steel | BE6HPY

BALDOR / DODGE 076247 F4B-SCED-25M Set Screw Bearing, Shaft Size 25.0 Mm, Bore Round, Steel

Item: BE6HPY Model: 076247Cross Ref: F4B-SCED-25M
In Stock

Get it by Tuesday, Jun 17

€113.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 076053 Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD6RBZ 0760531.438"Triple LipRoundSteelCast IronSet Screw€167.13
BALDOR / DODGE 076050 Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD7VWP 0760501 1/4"Triple LipRoundSteelCast IronSet Screw€141.61
BALDOR / DODGE 076055 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BD8BCQ 0760551.688"Triple LipRoundSteelCast IronSet Screw€214.34
BALDOR / DODGE 076054 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BD8NPX 0760541 1/2"Triple LipRoundSteelCast IronSet Screw€186.27
BALDOR / DODGE 076049 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD8XWG 0760491.188"Triple LipRoundSteelCast IronSet Screw€133.69
BALDOR / DODGE 076047 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BD9AHZ 0760471"Triple LipRoundSteelCast IronSet Screw€119.94
BALDOR / DODGE 076056 Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | BD9AJA 0760561 3/4"Triple LipRoundSteelCast IronSet Screw€214.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076247 F4B-SCED-25M Set Screw Bearing, Shaft Size 25.0 Mm, Bore Round, Steel
€113.18 /unit