BALDOR / DODGE 076186 Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | BF9AWW

BALDOR / DODGE 076186 NSTU-SCMED-112 Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel

Item: BF9AWW Model: 076186Cross Ref: NSTU-SCMED-112
In Stock

Get it by Tuesday, Jun 17

€284.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeTake-Up, Narrow Slot
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size1 3/4"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypePrice
BALDOR / DODGE 076189 Set Screw Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel | BD6NUK 0761892.188"RoundTriple LipSteelCast IronSet ScrewTake-Up, Narrow Slot€408.26
BALDOR / DODGE 076187 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD8MMF 0761871.938"RoundTriple LipSteelCast IronSet ScrewTake-Up, Narrow Slot€376.37
BALDOR / DODGE 076412 Set Screw Bearing, Shaft Size 35.0 Mm, Bore Round, Steel | BD9KJB 07641235 mmRoundTriple LipSteelCast IronSet ScrewTake-Up, Narrow Slot€240.61
BALDOR / DODGE 076182 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BE3UDE 0761821.188"RoundTriple LipSteelCast IronSet ScrewTake-Up, Narrow Slot€250.06
BALDOR / DODGE 076416 Set Screw Bearing, Shaft Size 55.0 Mm, Bore Round, Steel | BE4WQR 07641655 mmRoundTriple LipSteelCast IronSet ScrewTake-Up, Narrow Slot€384.79
BALDOR / DODGE 076415 Set Screw Bearing, Shaft Size 50.0 Mm, Bore Round, Steel | BE7AXC 07641550 mmRoundTriple LipSteelCast IronSet ScrewTake-Up, Narrow Slot€376.37
BALDOR / DODGE 076181 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BE7QNJ 0761811"RoundTriple LipSteelCast IronSet ScrewTake-Up, Narrow Slot€214.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076186 NSTU-SCMED-112 Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel
€284.11 /unit