BALDOR / DODGE 076128 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BE2DQM

BALDOR / DODGE 076128 P2B-SCMED-108 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel

Item: BE2DQM Model: 076128Cross Ref: P2B-SCMED-108
In Stock

Get it by Tuesday, Jun 17

€202.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 076138 Set Screw Bearing, Shaft Size 3.0 Inch, Bore Round, Steel | BD7VWR 07613824"Quad LipRoundSteelCast IronSet Screw€628.53
BALDOR / DODGE 076136 Set Screw Bearing, Shaft Size 2.6875 Inch, Bore Round, Steel | BD9FBZ 0761362.688"Quad LipRoundSteelCast IronSet Screw€572.85
BALDOR / DODGE 076125 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BE2MJL 0761251"Triple LipRoundSteelCast IronSet Screw€141.61
BALDOR / DODGE 076305 Set Screw Bearing, Shaft Size 75.0 Mm, Bore Round, Steel | BE3QGK 07630575 mmQuad LipRoundSteelCast IronSet Screw€732.32
BALDOR / DODGE 076298 Set Screw Bearing, Shaft Size 35.0 Mm, Bore Round, Steel | BE3UDF 07629835 mmTriple LipRoundSteelCast IronSet Screw€175.74
BALDOR / DODGE 076140 Set Screw Bearing, Shaft Size 3.50 Inch, Bore Round, Steel | BE4ETG 0761403 1/2"Quad LipRoundSteelCast IronSet Screw€1,148.24
BALDOR / DODGE 076297 Set Screw Bearing, Shaft Size 30.0 Mm, Bore Round, Steel | BE4KHK 07629730 mmTriple LipRoundSteelCast IronSet Screw€183.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076128 P2B-SCMED-108 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel
€202.20 /unit