BALDOR / DODGE 076073 Set Screw Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel | BE6LQA

BALDOR / DODGE 076073 FC-SCED-203 Set Screw Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel

Item: BE6LQA Model: 076073Cross Ref: FC-SCED-203
In Stock

Get it by Wednesday, Jun 11

€343.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypePiloted Flange
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size2.188"

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypePrice
BALDOR / DODGE 076067 Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD6JTK 0760671.438"Triple LipRoundSteelCast IronSet ScrewPiloted Flange€194.52
BALDOR / DODGE 076260 Set Screw Bearing, Shaft Size 45.0 Mm, Bore Round, Steel | BD6TKC 07626045 mmTriple LipRoundSteelCast IronSet ScrewPiloted Flange€251.70
BALDOR / DODGE 076066 Set Screw Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel | BD8EGT 0760661 3/8"Triple LipRoundSteelCast IronSet ScrewPiloted Flange€206.67
BALDOR / DODGE 076259 Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel | BD8FLG 07625940 mmTriple LipRoundSteelCast IronSet ScrewPiloted Flange€255.17
BALDOR / DODGE 076264 Set Screw Bearing, Shaft Size 70.0 Mm, Bore Round, Steel | BE2LET 07626470 mmQuad LipRoundSteelCast IronSet ScrewPiloted Flange€497.97
BALDOR / DODGE 076075 Set Screw Bearing, Shaft Size 2.6875 Inch, Bore Round, Steel | BE3DUU 0760752.688"Quad LipRoundSteelCast IronSet ScrewPiloted Flange€580.50
BALDOR / DODGE 076063 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BE3YFU 0760631.188"Triple LipRoundSteelCast IronSet ScrewPiloted Flange€193.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076073 FC-SCED-203 Set Screw Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel
€343.20 /unit