BALDOR / DODGE 076043 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | BD6XKZ

BALDOR / DODGE 076043 F2B-SCED-200 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel

Item: BD6XKZ Model: 076043Cross Ref: F2B-SCED-200
In Stock

Get it by Monday, Jun 16

€243.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size2"

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 076244 Set Screw Bearing, Shaft Size 45.0 Mm, Bore Round, Steel | BD6XLA 07624445 mmRoundTriple LipSteelCast IronSet Screw€236.03
BALDOR / DODGE 076031 Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | BD8EGR 0760313/4"RoundTriple LipSteelCast IronSet Screw€110.99
BALDOR / DODGE 076037 Set Screw Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel | BD8TTL 0760371 3/8"RoundTriple LipSteelCast IronSet Screw€167.13
BALDOR / DODGE 140082 F2B-SCED-113-NL | BD8XLL F2B-SCED-113-NL 140082------€227.11
BALDOR / DODGE 076243 Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel | BD9LGF 07624340 mmRoundTriple LipSteelCast IronSet Screw€186.27
BALDOR / DODGE 076038 Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD9LXQ 0760381.438"RoundTriple LipSteelCast IronSet Screw€167.13
BALDOR / DODGE 076041 Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | BD9QVY 0760411 3/4"RoundTriple LipSteelCast IronSet Screw€214.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076043 F2B-SCED-200 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel
€243.69 /unit