BALDOR / DODGE 075154 ISN Bearing, Bore Round, Steel, Shaft Size 1.50 Inch | BE8QUE

BALDOR / DODGE 075154 P2B509-ISN-108FS ISN Bearing, Bore Round, Steel, Shaft Size 1.50 Inch

Item: BE8QUE Model: 075154Cross Ref: P2B509-ISN-108FS
Limited Availability
€389.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeImperial
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSeal Stamping Taper
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 3.6
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialAttachment TypePrice
BALDOR / DODGE 071015 ISN Bearing, Bore Round, Steel, Shaft Size 115.0 Inch | AM7HUT 071015115"TridentRoundSteelCast IronImperial€2,992.70
BALDOR / DODGE 071047 ISN Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch | AM7HUW 0710473.938"Seal Stamping TaperRoundSteelCast IronImperial€1,981.98
BALDOR / DODGE 071064 ISN Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch | AM7HUX 0710643.938"Seal Stamping TaperRoundSteelCast IronImperial€1,981.98
BALDOR / DODGE 049986 IP Bearing, Bore Round, Steel, Shaft Size 1.9375 Inch | BD7GRY 0499861.938"Triple LipRoundSteelCast IronImperial€624.62
BALDOR / DODGE 049629 IP Insert Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch | BD8AMD 0496292.188"Triple LipRoundSteelCast IronImperial€724.16
BALDOR / DODGE 069458 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD8MYN 0694581.438"Seal Stamping TaperRoundSteelCast IronImperial€458.17
BALDOR / DODGE 049476 IP Bearing, Bore Round, Steel, Shaft Size 1.9375 Inch | BE2NPF 0494761.938"Triple LipRoundSteelCast IronImperial€624.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 075154 P2B509-ISN-108FS ISN Bearing, Bore Round, Steel, Shaft Size 1.50 Inch
€389.33 /unit