BALDOR / DODGE 074985 Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | BF3MTU

BALDOR / DODGE 074985 LFT-SC-012-MOD Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel

Item: BF3MTU Model: 074985Cross Ref: LFT-SC-012-MOD
In Stock

Get it by Thursday, Jun 12

€92.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialZinc
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size3/4"

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)5.08
Ship length (cm)11.18
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialHousing MaterialBearing MaterialRotationBore TypeSeal TypePrice
BALDOR / DODGE 130362 LFT-SC-17M Mounted Ball Bearing | AM7JBD LFT-SC-17M 13036217 mmSteelSteelZincSteelYes--€65.06
BALDOR / DODGE 124646 LFT-SC-101 Mounted Ball Bearing | AM7JBT LFT-SC-101 124646-SteelSteelZincSteelYes--€129.71
BALDOR / DODGE 124666 LFT-SC-101-NL Mounted Ball Bearing | AM7JBU LFT-SC-101-NL 124666-SteelSteelZincSteelYes--€86.76
BALDOR / DODGE 124645 LFT-SC-100 Flange-Mount Bearing Unit | BD6ERX LFT-SC-100 124645-SteelSteelZincSteelYes--€73.37
BALDOR / DODGE 124642 LFT-SC-012 Flange-Mount Bearing Unit | BD6FBQ LFT-SC-012 124642-SteelSteelZincSteelYes--€61.44
BALDOR / DODGE 124649 LFT-SC-104S Flange-Mount Bearing Unit | BD6FCC LFT-SC-104S 124649-SteelSteelZincSteelYes--€86.76
BALDOR / DODGE 124641 LFT-SC-010 Flange-Mount Bearing Unit | BD6FJN LFT-SC-010 124641-SteelSteelZincSteelYes--€65.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 074985 LFT-SC-012-MOD Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel
€92.51 /unit