BALDOR / DODGE 072410 Bearing S-2000 HD, Bore Round, Steel, Shaft Size 2.9375 Inch | BE6RNU

BALDOR / DODGE 072410 SF4S-S2-215RE Bearing S-2000 HD, Bore Round, Steel, Shaft Size 2.9375 Inch

Item: BE6RNU Model: 072410Cross Ref: SF4S-S2-215RE
Limited Availability
€1,325.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bore TypeRound
Housing MaterialSteel
Insert MaterialSteel
Seal TypeTrident
Shaft Size2.938"

Shipping Info:

Ship weight (kg) 8.325
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialHousing TypePrice
BALDOR / DODGE 070604 Bearing S-2000, Bore Round, Steel, Shaft Size 1.6875 Inch | BD6ENY 0706041.688"Seal Stamping TaperCast IronRoundSteel-€506.88
BALDOR / DODGE 070477 Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch | BD6GFD 0704772"Triple LipCast IronRoundSteel-€530.64
BALDOR / DODGE 070474 Bearing S-2000, Bore Round, Steel, Shaft Size 1.6875 Inch | BD6JTB 0704741.688"Triple LipCast IronRoundSteel-€475.20
BALDOR / DODGE 070554 Bearing S-2000, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6JVK 0705542.938"TridentCast IronRoundSteel-€1,019.04
BALDOR / DODGE 048041 Unisphere Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6KUT 0480412.438"Single LipCast IronRoundSteel-€1,716.42
BALDOR / DODGE 071474 Bearing S-2000, Bore Round, Steel, Shaft Size 2.1875 Inch | BD6LAT 0714742.188"Triple LipCast IronRoundSteel-€554.40
BALDOR / DODGE 070497 Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6LGA 0704971.938"Seal Stamping TaperCast IronRoundSteel-€580.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 072410 SF4S-S2-215RE Bearing S-2000 HD, Bore Round, Steel, Shaft Size 2.9375 Inch
€1,325.28 /unit