BALDOR / DODGE 071702 IP-HD Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BE6CFH

BALDOR / DODGE 071702 SP2B-IP-308RE IP-HD Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch

Item: BE6CFH Model: 071702Cross Ref: SP2B-IP-308RE
Limited Availability
€2,232.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeImperial
Bore TypeRound
Housing MaterialSteel
Insert MaterialSteel
Seal TypeTrident
Shaft Size3.438"

Shipping Info:

Ship weight (kg) 14.7375
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 071121 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | AM7HGK 0711211.438"Triple LipCast IronRoundSteelImperial€427.28
BALDOR / DODGE 069436 IP Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch | BD6ENT 0694361.688"Triple LipCast IronRoundSteelImperial€523.38
BALDOR / DODGE 069487 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6ENU 0694871.438"Seal Stamping TaperCast IronRoundSteelImperial€435.87
BALDOR / DODGE 071120 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6ENZ 0711201.438"Triple LipCast IronRoundSteelImperial€427.28
BALDOR / DODGE 071155 IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6EUP 0711552.938"TridentCast IronRoundSteelImperial€1,130.85
BALDOR / DODGE 071874 IP-HD Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6EUU 0718742.438"TridentSteelRoundSteelImperial€952.38
BALDOR / DODGE 069415 IP Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6EWG 0694152.438"TridentCast IronRoundSteelImperial€746.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 071702 SP2B-IP-308RE IP-HD Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch
€2,232.52 /unit