BALDOR / DODGE 071525 Bearing S-2000, Bore Round, Steel, Shaft Size 4.4375 Inch | BE6TUA

BALDOR / DODGE 071525 EFC-S2-407L Bearing S-2000, Bore Round, Steel, Shaft Size 4.4375 Inch

Item: BE6TUA Model: 071525Cross Ref: EFC-S2-407L
Limited Availability
€4,268.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypePiloted Flange
Insert MaterialSteel
Seal TypeSeal Stamping Taper
Shaft Size4.438"

Shipping Info:

Ship weight (kg) 43.65
Ship length (cm)37.47
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialHousing TypePrice
BALDOR / DODGE 070650 Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6FJY 0706501.938"Triple LipCast IronRoundSteelPiloted Flange€606.43
BALDOR / DODGE 070651 Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch | BD6GEQ 0706512"Triple LipCast IronRoundSteelPiloted Flange€584.52
BALDOR / DODGE 070705 Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch | BD6HEG 0707052"Seal Stamping TaperCast IronRoundSteelPiloted Flange€637.27
BALDOR / DODGE 070654 Bearing S-2000, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6KZV 0706542.438"TridentCast IronRoundSteelPiloted Flange€728.18
BALDOR / DODGE 070678 Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch | BD6LKX 0706782"Triple LipCast IronRoundSteelPiloted Flange€606.43
BALDOR / DODGE 070660 Bearing S-2000, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6MWP 0706603.438"TridentCast IronRoundSteelPiloted Flange€1,644.61
BALDOR / DODGE 070699 Bearing S-2000, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6NNM 0706991.438"Seal Stamping TaperCast IronRoundSteelPiloted Flange€472.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 071525 EFC-S2-407L Bearing S-2000, Bore Round, Steel, Shaft Size 4.4375 Inch
€4,268.88 /unit