BALDOR / DODGE 071419 Bearing S-2000, Bore Round, Steel, Shaft Size 2.9375 Inch | BD8UYW

BALDOR / DODGE 071419 EP2B-S2-215L Bearing S-2000, Bore Round, Steel, Shaft Size 2.9375 Inch

Item: BD8UYW Model: 071419Cross Ref: EP2B-S2-215L
Limited Availability
€908.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Max. Speed2040 rpm
Seal TypeSeal Stamping Taper
Shaft Size2.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 071419 EP2B-S2-215L Bearing S-2000, Bore Round, Steel, Shaft Size 2.9375 Inch
€908.16 /unit