Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 071341 IP Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch | BD9QRT

BALDOR / DODGE 071341 EF4B-IP-110L IP Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch

Item: BD9QRT Model: 071341Cross Ref: EF4B-IP-110L
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€570.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeImperial
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSeal Stamping Taper
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)16
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 069726 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6ENV 0697261.438"Triple LipCast IronRoundSteelImperial€449.59
BALDOR / DODGE 069730 IP Bearing, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6ENW 0697301.938"Triple LipCast IronRoundSteelImperial€614.32
BALDOR / DODGE 071316 IP Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch | BD6EUQ 0713161.688"Triple LipCast IronRoundSteelImperial€489.06
BALDOR / DODGE 071375 IP Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6EUR 0713752.438"Seal Stamping TaperCast IronRoundSteelImperial€681.25
BALDOR / DODGE 072209 IP-HD Bearing, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6EUV 0722091.938"Triple LipSteelRoundSteelImperial€894.04
BALDOR / DODGE 069697 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6JBW 0696971.438"Triple LipCast IronRoundSteelImperial€449.59
BALDOR / DODGE 069792 IP Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6JTA 0697922.438"Seal Stamping TaperCast IronRoundSteelImperial€777.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 071341 EF4B-IP-110L IP Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch
€570.57 /unit