BALDOR / DODGE 071328 IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BD7FGW

BALDOR / DODGE 071328 EF4B-IP-215RE IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch

Item: BD7FGW Model: 071328Cross Ref: EF4B-IP-215RE
Limited Availability
€993.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing Type4 Bolt Flange
Insert MaterialSteel
Seal TypeTrident
Shaft Size2.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 071328 EF4B-IP-215RE IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch
€993.56 /unit