BALDOR / DODGE 071260 IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BD9NMZ

BALDOR / DODGE 071260 EP4B-IP-215LE IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch

Item: BD9NMZ Model: 071260Cross Ref: EP4B-IP-215LE
In Stock

Get it by Wednesday, Jun 11

€1,130.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeImperial
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSeal Stamping Taper
Shaft Size2.938"

Shipping Info:

Ship weight (kg) 12.771
Ship height (cm)16.08
Ship length (cm)30.48
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 069565 IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6EXQ 0695653.438"Seal Stamping TaperCast IronRoundSteelImperial€1,719.43
BALDOR / DODGE 071611 IP Bearing, Bore Round, Steel, Shaft Size 5.4375 Inch | BD6JTG 0716115.438"TridentCast IronRoundSteelImperial€6,843.40
BALDOR / DODGE 071713 IP-HD Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6JTJ 0717133.438"TridentSteelRoundSteelImperial€2,235.94
BALDOR / DODGE 069560 IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6KAK 0695602.938"Seal Stamping TaperCast IronRoundSteelImperial€1,204.63
BALDOR / DODGE 069583 IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6KLF 0695833.438"Seal Stamping TaperCast IronRoundSteelImperial€1,719.43
BALDOR / DODGE 069566 IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6LYZ 0695663.438"Seal Stamping TaperCast IronRoundSteelImperial€1,805.24
BALDOR / DODGE 071734 IP-HD Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6NUE 0717343.438"TridentSteelRoundSteelImperial€2,235.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 071260 EP4B-IP-215LE IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch
€1,130.85 /unit