BALDOR / DODGE 070907 IP Insert Bearing, Shaft Size 3.9375 Inch, Bore Round, Steel | BE8RTX

BALDOR / DODGE 070907 INS-IP-400R IP Insert Bearing, Shaft Size 3.9375 Inch, Bore Round, Steel

Item: BE8RTX Model: 070907Cross Ref: INS-IP-400R
Limited Availability
€2,048.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Insert MaterialSteel
Max. Speed1530 rpm
Seal TypeTrident
Shaft Size3.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070907 INS-IP-400R IP Insert Bearing, Shaft Size 3.9375 Inch, Bore Round, Steel
€2,048.90 /unit