BALDOR / DODGE 070829 Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch | BD9DBN

BALDOR / DODGE 070829 TPHU-S2-115RE Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch

Item: BD9DBN Model: 070829Cross Ref: TPHU-S2-115RE
Limited Availability
€720.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeTake-Up, Top Angle
Insert MaterialSteel
Max. Speed2200 rpm
Seal TypeTriple Lip
Shaft Size1.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070829 TPHU-S2-115RE Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch
€720.72 /unit