BALDOR / DODGE 070811 Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch | BE4KCL

BALDOR / DODGE 070811 TPHU-S2-115R Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch

Item: BE4KCL Model: 070811Cross Ref: TPHU-S2-115R
Limited Availability
€720.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeTake-Up, Top Angle
Insert MaterialSteel
Max. Speed2200 rpm
Seal TypeTriple Lip
Shaft Size1.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070811 TPHU-S2-115R Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch
€720.72 /unit