Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 070380 Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch | BE4KHC

BALDOR / DODGE 070380 P4B-S2-200RE Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch

Item: BE4KHC Model: 070380Cross Ref: P4B-S2-200RE
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€616.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)11.58
Ship length (cm)20.32
Ship width (cm)7.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialPrice
BALDOR / DODGE 070371 Bearing S-2000, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6FQE 0703713.438"TridentCast IronRoundSteel€1,483.68
BALDOR / DODGE 070375 Bearing S-2000, Bore Round, Steel, Shaft Size 4.4375 Inch | BD6HDY 0703754.438"TridentCast IronRoundSteel€3,503.28
BALDOR / DODGE 070391 Bearing S-2000, Bore Round, Steel, Shaft Size 3.9375 Inch | BD6HHW 0703913.938"TridentCast IronRoundSteel€2,127.84
BALDOR / DODGE 070381 Bearing S-2000, Bore Round, Steel, Shaft Size 2.1875 Inch | BD6JKA 0703812.188"Triple LipCast IronRoundSteel€601.92
BALDOR / DODGE 070404 Bearing S-2000, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6MDN 0704042.938"Seal Stamping TaperCast IronRoundSteel€1,092.96
BALDOR / DODGE 070399 Bearing S-2000, Bore Round, Steel, Shaft Size 2.1875 Inch | BD6MGR 0703992.188"Seal Stamping TaperCast IronRoundSteel€652.08
BALDOR / DODGE 070387 Bearing S-2000, Bore Round, Steel, Shaft Size 3.0 Inch | BD6NJG 07038724"TridentCast IronRoundSteel€1,071.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070380 P4B-S2-200RE Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch
€616.00 /unit