BALDOR / DODGE 070348 Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch | BD8BRZ

BALDOR / DODGE 070348 P2B-S2-200LE Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch

Item: BD8BRZ Model: 070348Cross Ref: P2B-S2-200LE
Limited Availability
€564.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Max. Speed3180 rpm
Seal TypeSeal Stamping Taper
Shaft Size2.000"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070348 P2B-S2-200LE Bearing S-2000, Bore Round, Steel, Shaft Size 2.0 Inch
€564.96 /unit