Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 070322 Bearing S-2000, Bore Round, Steel, Shaft Size 1.6875 Inch | BD8GNZ

BALDOR / DODGE 070322 P2B-S2-111L Bearing S-2000, Bore Round, Steel, Shaft Size 1.6875 Inch

Item: BD8GNZ Model: 070322Cross Ref: P2B-S2-111L
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€579.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSeal Stamping Taper
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 3.213
Ship height (cm)10.85
Ship length (cm)18.75
Ship width (cm)6.78
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialPrice
BALDOR / DODGE 070285 Bearing S-2000, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6EQX 0702852.938"TridentCast IronRoundSteel€992.64
BALDOR / DODGE 070288 Bearing S-2000, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6ERJ 0702883.438"TridentCast IronRoundSteel€1,483.68
BALDOR / DODGE 070278 Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6ERR 0702781.938"Triple LipCast IronRoundSteel€514.80
BALDOR / DODGE 071795 Bearing S-2000 HD, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6EUT 0717951.938"Triple LipSteelRoundSteel€669.24
BALDOR / DODGE 070284 Bearing S-2000, Bore Round, Steel, Shaft Size 2.6875 Inch | BD6EWM 0702842.688"TridentCast IronRoundSteel€1,021.68
BALDOR / DODGE 070280 Bearing S-2000, Bore Round, Steel, Shaft Size 2.1875 Inch | BD6EXC 0702802.188"Triple LipCast IronRoundSteel€575.52
BALDOR / DODGE 070290 Bearing S-2000, Bore Round, Steel, Shaft Size 3.9375 Inch | BD6FED 0702903.938"TridentCast IronRoundSteel€2,228.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070322 P2B-S2-111L Bearing S-2000, Bore Round, Steel, Shaft Size 1.6875 Inch
€579.03 /unit