BALDOR / DODGE 070055 ISAF Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch | BE4WGQ

BALDOR / DODGE 070055 P2B510-ISAF-111R ISAF Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch

Item: BE4WGQ Model: 070055Cross Ref: P2B510-ISAF-111R
In Stock

Get it by Monday, Jun 16

€636.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeImperial
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)13.84
Ship length (cm)20.96
Ship width (cm)7.11
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialAttachment TypePrice
BALDOR / DODGE 070951 ISAF Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6ULZ 0709512.438"TridentRoundSteelCast IronImperial€909.48
BALDOR / DODGE 070955 ISAF Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BE2AVW 0709552.438"TridentRoundSteelCast IronImperial€909.48
BALDOR / DODGE 070065 ISAF Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch | BE2DNC 0700651.688"Triple LipRoundSteelCast IronImperial€580.22
BALDOR / DODGE 070067 ISAF Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch | BE3CEQ 0700672.188"Triple LipRoundSteelCast IronImperial€789.20
BALDOR / DODGE 070057 ISAF Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch | BE3WRD 0700572.188"Triple LipRoundSteelCast IronImperial€789.20
BALDOR / DODGE 070952 ISAF Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BE8AQX 0709522.938"TridentRoundSteelCast IronImperial€1,089.66
BALDOR / DODGE 139646 P2B513-ISAF-203RE MOD Pillow Block & Base-Mount Bearing | BE8LKA 139646------€918.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070055 P2B510-ISAF-111R ISAF Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch
€636.62 /unit