BALDOR / DODGE 070003 Bearing S-2000, Shaft Size 1.6875 Inch, Bore Round, Steel | BE2RUD

BALDOR / DODGE 070003 INS-S2-111R Bearing S-2000, Shaft Size 1.6875 Inch, Bore Round, Steel

Item: BE2RUD Model: 070003Cross Ref: INS-S2-111R
Limited Availability
€302.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Insert MaterialSteel
Max. Speed2460 rpm
Seal TypeTriple Lip
Shaft Size1.688"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070003 INS-S2-111R Bearing S-2000, Shaft Size 1.6875 Inch, Bore Round, Steel
€302.28 /unit