BALDOR / DODGE 069840 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BF2QXE

BALDOR / DODGE 069840 FC-IP-106RE IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch

Item: BF2QXE Model: 069840Cross Ref: FC-IP-106RE
Limited Availability
€519.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeImperial
Bore TypeRound
Housing MaterialCast Iron
Housing TypePiloted Flange
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1.438"

Shipping Info:

Ship weight (kg) 2.61
Ship length (cm)13.34
Ship width (cm)6.65
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialAttachment TypeHousing TypePrice
BALDOR / DODGE 069811 IP Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch | BD6ENX 0698111.688"Triple LipCast IronRoundSteelImperialPiloted Flange€671.70
BALDOR / DODGE 069926 IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch | BD6KGH 0699263.938"Seal Stamping TaperCast IronRoundSteelImperialPiloted Flange€3,130.50
BALDOR / DODGE 071280 IP Bearing, Bore Round, Steel, Shaft Size 4.4375 Inch | BD6KGJ 0712804.438"Seal Stamping TaperCast IronRoundSteelImperialPiloted Flange€4,938.64
BALDOR / DODGE 072325 IP-HD Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6KGK 0723252.938"TridentSteelRoundSteelImperialPiloted Flange€1,842.98
BALDOR / DODGE 069905 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6NNL 0699051.438"Seal Stamping TaperCast IronRoundSteelImperialPiloted Flange€519.47
BALDOR / DODGE 069887 IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6QCH 0698872.938"Seal Stamping TaperCast IronRoundSteelImperialPiloted Flange€1,520.53
BALDOR / DODGE 069819 IP Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6ULX 0698192.438"TridentCast IronRoundSteelImperialPiloted Flange€856.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069840 FC-IP-106RE IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch
€519.47 /unit