BALDOR / DODGE 069501 IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6JKL

BALDOR / DODGE 069501 P2B-IP-211LE IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch

Item: BD6JKL Model: 069501Cross Ref: P2B-IP-211LE
Limited Availability
€1,151.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Seal TypeSeal Stamping Taper
Shaft Size2.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069501 P2B-IP-211LE IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch
€1,151.44 /unit