BALDOR / DODGE 069395 IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch | BF9AWT

BALDOR / DODGE 069395 WSTU-IP-400RE IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch

Item: BF9AWT Model: 069395Cross Ref: WSTU-IP-400RE
In Stock

Get it by Tuesday, Jun 10

€3,354.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTrident
Shaft Size3.938"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)5.08
Ship length (cm)31.9
Ship width (cm)11.94
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069395 WSTU-IP-400RE IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch
€3,354.78 /unit