BALDOR / DODGE 069393 IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch | BE3DQP

BALDOR / DODGE 069393 WSTU-IP-311RE IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch

Item: BE3DQP Model: 069393Cross Ref: WSTU-IP-311RE
In Stock

Get it by Thursday, Jun 12

€3,195.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTrident
Shaft Size3.938"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)2.03
Ship length (cm)31.9
Ship width (cm)11.94
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069393 WSTU-IP-311RE IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch
€3,195.20 /unit