BALDOR / DODGE 069388 IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch | BF8ETK

BALDOR / DODGE 069388 WSTU-IP-300RE IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch

Item: BF8ETK Model: 069388Cross Ref: WSTU-IP-300RE
In Stock

Get it by Wednesday, Jun 11

€1,395.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTrident
Shaft Size2.938"

Shipping Info:

Ship weight (kg) 9.7875
Ship height (cm)5.08
Ship length (cm)22.53
Ship width (cm)8.89
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069388 WSTU-IP-300RE IP Bearing, Bore Round, Steel, Shaft Size 2.9375 Inch
€1,395.11 /unit