BALDOR / DODGE 069381 IP Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch | BF7HHM

BALDOR / DODGE 069381 WSTU-IP-204RE IP Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch

Item: BF7HHM Model: 069381Cross Ref: WSTU-IP-204RE
In Stock

Get it by Tuesday, Jun 10

€854.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2.188"

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)2.03
Ship length (cm)13.34
Ship width (cm)7.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069381 WSTU-IP-204RE IP Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch
€854.57 /unit