BALDOR / DODGE 069352 IP Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch | BD9JCR

BALDOR / DODGE 069352 WSTU-IP-203R IP Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch

Item: BD9JCR Model: 069352Cross Ref: WSTU-IP-203R
In Stock

Get it by Thursday, Jun 12

€813.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2.188"

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)5.08
Ship length (cm)13.34
Ship width (cm)7.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069352 WSTU-IP-203R IP Bearing, Bore Round, Steel, Shaft Size 2.1875 Inch
€813.38 /unit