BALDOR / DODGE 068726 Grip Tight Mount Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel | BE3KEB

BALDOR / DODGE 068726 P2B-GTU-215 Grip Tight Mount Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel

Item: BE3KEB Model: 068726Cross Ref: P2B-GTU-215
In Stock

Get it by Thursday, Jun 12

€496.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentGrip Tight
Shaft Size2.938"

Shipping Info:

Ship weight (kg) 8.325
Ship height (cm)16
Ship length (cm)7.95
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialBore TypeSeal TypeInsert MaterialHousing MaterialPrice
BALDOR / DODGE 129152 P2B-GTU-008 Pillow Block Bearing Unit | BD8GPF P2B-GTU-008 129152-SteelSteelSteel----€115.72
BALDOR / DODGE 129208 P2B-GTU-30M Mounted Ball Bearing | BD9FUC P2B-GTU-30M 12920830"SteelSteelSteel----€161.54
BALDOR / DODGE 129204 P2B-GTU-17M Pillow Block & Base-Mount Bearing | BE2MPK P2B-GTU-17M 12920417"SteelSteelSteel----€115.72
BALDOR / DODGE 129153 P2B-GTU-010 Pillow Block & Base-Mount Bearing | BE2QFY P2B-GTU-010 129153-SteelSteelSteel----€115.72
BALDOR / DODGE 129841 P2B-GTU-102 Pillow Block & Base-Mount Bearing | BE4PWW P2B-GTU-102 129841-SteelSteelSteel----€161.54
BALDOR / DODGE 129843 P2B-GTU-104S Pillow Block & Base-Mount Bearing | BE4PWX P2B-GTU-104S 129843-SteelSteelSteel----€161.54
BALDOR / DODGE 129842 P2B-GTU-103 Pillow Block & Base-Mount Bearing | BE4TAJ P2B-GTU-103 129842-SteelSteelSteel----€161.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 068726 P2B-GTU-215 Grip Tight Mount Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel
€496.01 /unit