Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 068697 Set Screw Bearing, Shaft Size 2.25 Inch, Bore Round, Steel | BD9KHX

BALDOR / DODGE 068697 P2B-SCM-204-FF Set Screw Bearing, Shaft Size 2.25 Inch, Bore Round, Steel

Item: BD9KHX Model: 068697Cross Ref: P2B-SCM-204-FF
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€363.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size2 1/4"

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)16
Ship length (cm)25.4
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelShaft SizeShaft AttachmentSeal TypeRing MaterialBall MaterialBearing MaterialRotationInsert MaterialPrice
BALDOR / DODGE 049991 Set Screw Bearing, Shaft Size 3.4375 Inch, Bore Round, Steel | AM7JBB 0499913.438"Set ScrewShield----Steel€3,320.50
BALDOR / DODGE 125925 P2B-SCM-25M Mounted Ball Bearing | AM7JDX P2B-SCM-25M 1259251 1/2"--SteelSteelSteelYes-€131.42
BALDOR / DODGE 054314 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | AM7JNP 0543141.188"Set ScrewShield----Steel€321.50
BALDOR / DODGE 126818 P2B-SCM-207 Pillow Block Bearing Unit | BD6ELC P2B-SCM-207 126818---SteelSteelSteelYes-€350.96
BALDOR / DODGE 126821 P2B-SCM-215 Pillow Block Bearing Unit | BD6ELE P2B-SCM-215 126821---SteelSteelSteelYes-€502.82
BALDOR / DODGE 126814 P2B-SCM-115 Pillow Block Bearing Unit | BD6ELH P2B-SCM-115 126814---SteelSteelSteelYes-€230.37
BALDOR / DODGE 126823 P2B-SCM-307 Pillow Block Bearing Unit | BD6ELP P2B-SCM-307 126823---SteelSteelSteelYes-€867.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 068697 P2B-SCM-204-FF Set Screw Bearing, Shaft Size 2.25 Inch, Bore Round, Steel
€363.39 /unit