DODGE / BALDOR 067048 | BE4AMR

BALDOR / DODGE 067048 P2B-HC-111 Pillow Block Roller Bearing Unit, Hinged Cap, 1-11/16 Inch Bore Dia

Item: BE4AMR Model: 067048Cross Ref: P2B-HC-111
In Stock

Get it by Wednesday, Jun 11

€4,548.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)17.48
Ship length (cm)20.96
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
DODGE / BALDOR 067043 | BD6MED 067043-----€4,548.92
DODGE / BALDOR 067054 | BD6WYC 067054-----€4,133.97
DODGE / BALDOR 067045 | BD7DQA 067045-----€7,388.41
DODGE / BALDOR 067073 | BD7XLJ 067073-----€9,557.19
DODGE / BALDOR 067061 | BD8JVV 067061-----€5,175.28
DODGE / BALDOR 067056 | BD9AQK 067056-----€4,013.91
DODGE / BALDOR 067060 | BD9DBJ 067060-----€5,018.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 067048 P2B-HC-111 Pillow Block Roller Bearing Unit, Hinged Cap, 1-11/16 Inch Bore Dia
€4,548.92 /unit