BALDOR / DODGE 066230 Special Duty Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6ZPN

BALDOR / DODGE 066230 P2B-SD-215 Special Duty Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel

Item: BD6ZPN Model: 066230Cross Ref: P2B-SD-215
In Stock

Get it by Thursday, Jun 12

€5,344.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSpecial Duty
Bore TypeTapered
Insert MaterialSteel
Seal TypePiston Ring
Shaft Size2.938"

Shipping Info:

Ship weight (kg) 35.9055
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 066406 Special Duty Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6GGQ 0664062.938"TaperedPiston RingSteelSpecial Duty€5,504.13
BALDOR / DODGE 066222 Special Duty Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD6GNK 0662222.438"TaperedPiston RingSteelSpecial Duty€3,880.81
BALDOR / DODGE 066378 Special Duty Bearing, Shaft Size 4.9375 Inch, Bore Tapered, Steel | BD6HRY 0663784.938"TaperedPiston RingSteelSpecial Duty€24,850.80
BALDOR / DODGE 066382 Special Duty Bearing, Shaft Size 5.9375 Inch, Bore Tapered, Steel | BD6JQU 0663825.938"TaperedPiston RingSteelSpecial Duty€49,474.53
BALDOR / DODGE 066261 Special Duty Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6JRY 0662612.938"TaperedPiston RingSteelSpecial Duty€5,504.13
BALDOR / DODGE 066422 Special Duty Bearing, Shaft Size 5.9375 Inch, Bore Tapered, Steel | BD6JRZ 0664225.938"TaperedPiston RingSteelSpecial Duty€49,474.53
BALDOR / DODGE 066238 Special Duty Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD6WFN 0662383.938"TaperedPiston RingSteelSpecial Duty€13,304.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 066230 P2B-SD-215 Special Duty Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel
€5,344.93 /unit