BALDOR / DODGE 065770 Concentric Clamp Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BF2XUH

BALDOR / DODGE 065770 Concentric Clamp Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel

Item: BF2XUH Model: 065770
In Stock

Get it by Wednesday, Jun 11

€207.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 065565 Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD8XCR 0655651.438"RoundSingle LipSteelCast IronSet Screw€139.93
BALDOR / DODGE 065771 Concentric Clamp Collar Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | BE2MAP 0657712"RoundSingle LipSteelCast Iron-€264.37
BALDOR / DODGE 064775 Set Screw Bearing, Shaft Size 0.6250 Inch, Bore Round, Steel | BE7GTN 0647755/8"RoundSingle LipSteelCast IronSet Screw€92.43
BALDOR / DODGE 139033 F2B-GTEZ-50M-PCR-NL | BF2ZYQ F2B-GTEZ-50M-PCR-NL 139033------€477.36
BALDOR / DODGE 139804 F2B-SC-30M-HT | BF3EXQ F2B-SC-30M-HT 139804------€274.94
BALDOR / DODGE 139155 F2B-SCEZ-108-PCR MOD | BF3HDX F2B-SCEZ-108-PCR MOD 139155------€225.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 065770 Concentric Clamp Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel
€207.72 /unit