BALDOR / DODGE 065221 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BE8HDP

BALDOR / DODGE 065221 P4B-C-214 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel

Item: BE8HDP Model: 065221Cross Ref: P4B-C-214
In Stock

Get it by Tuesday, Jun 10

€5,029.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeType C
Bore TypeTapered
Insert MaterialSteel
Seal TypeGrease Seal Taper
Shaft Size2.938"

Shipping Info:

Ship weight (kg) 36
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 065315 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6HRC 0653152.938"TaperedGrease Seal TaperSteelType C€5,183.12
BALDOR / DODGE 065219 Type C Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BD6TJN 0652192.188"TaperedGrease Seal TaperSteelType C€3,677.26
BALDOR / DODGE 087188 Type C Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD6TKD 0871883.938"TaperedGrease Seal TaperSteelType C€11,953.02
BALDOR / DODGE 065244 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD7NHG 0652442.938"TaperedGrease Seal TaperSteelType C€5,183.12
BALDOR / DODGE 065294 Type C Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD8JLH 0652942.438"TaperedGrease Seal TaperSteelType C€3,677.26
BALDOR / DODGE 065298 Type C Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BE2ACP 0652983.938"TaperedGrease Seal TaperSteelType C€11,953.02
BALDOR / DODGE 065303 Type C Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BE2ACQ 0653033.438"TaperedGrease Seal TaperSteelType C€6,767.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 065221 P4B-C-214 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel
€5,029.14 /unit