DODGE / BALDOR 064853 | BD7ZZU

BALDOR / DODGE 064853

Item: BD7ZZU Model: 064853
In Stock

Get it by Tuesday, Jun 17

€220.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size2"

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelHousing MaterialSeal TypeShaft SizeShaft AttachmentBore TypePrice
BALDOR / DODGE 065576 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BD7HCB 065576Cast IronSingle Lip1.688"Set ScrewRound€183.72
BALDOR / DODGE 065780 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | BD7KZH 065780PolymerSingle Lip1 3/8"Set ScrewRound€153.27
BALDOR / DODGE 065700 Set Screw Bearing, Shaft Size 2.6875 Inch, Bore Round, Steel | BD7WJW 065700Cast IronShield2.688"Set ScrewRound€798.59
BALDOR / DODGE 140102 F4B-E-307R MOD | BD8JFZ F4B-E-307R MOD 140102-----€1,381.45
BALDOR / DODGE 068053 EZ Kleen Bearing, Shaft Size 1.1250 Inch, Bore Round, Ni-Co Steel | BD8YVP 068053PolymerTriple Lip1 1/8"Set ScrewRound€170.85
BALDOR / DODGE 065600 EZ Kleen Bearing, Shaft Size 0.8750 Inch, Bore Round, Ni-Co Steel | BE2MHV 065600Stainless SteelTriple Lip7/8"Set ScrewRound€202.34
DODGE / BALDOR 065607 | BE4KCD 065607Cast IronSingle Lip1 3/4"Grip TightRound€221.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 064853
€220.71 /unit