DODGE / BALDOR 062861 | BD8PHQ

BALDOR / DODGE 062861 P2B-GTUAH-215 Pillow Block Ball Bearing Unit, Normal Duty, 2-15/16 Inch Bore Dia

Item: BD8PHQ Model: 062861Cross Ref: P2B-GTUAH-215
In Stock

Get it by Tuesday, Jun 10

€789.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentGrip Tight
Shaft Size2.938"

Shipping Info:

Ship weight (kg) 7.983
Ship height (cm)16
Ship length (cm)31.39
Ship width (cm)19.99
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 129179 P2B-GTAH-111 Pillow Block & Base-Mount Bearing | BD6EWN P2B-GTAH-111 129179-SteelSteel-----€294.36
BALDOR / DODGE 129180 P2B-GTAH-115 Pillow Block & Base-Mount Bearing | BD6EWR P2B-GTAH-115 129180-SteelSteel-----€252.98
BALDOR / DODGE 129182 P2B-GTAH-207 Pillow Block & Base-Mount Bearing | BD6FBC P2B-GTAH-207 129182-SteelSteel-----€490.08
BALDOR / DODGE 129175 P2B-GTAH-100 Pillow Block & Base-Mount Bearing | BD6FBE P2B-GTAH-100 129175-SteelSteel-----€165.44
BALDOR / DODGE 129178 P2B-GTAH-107 Pillow Block & Base-Mount Bearing | BD6FFD P2B-GTAH-107 129178-SteelSteel-----€229.13
BALDOR / DODGE 129181 P2B-GTAH-203 Pillow Block & Base-Mount Bearing | BD6FJL P2B-GTAH-203 129181-SteelSteel-----€419.40
BALDOR / DODGE 129176 P2B-GTAH-103 Pillow Block & Base-Mount Bearing | BD6HAH P2B-GTAH-103 129176-SteelSteel-----€189.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 062861 P2B-GTUAH-215 Pillow Block Ball Bearing Unit, Normal Duty, 2-15/16 Inch Bore Dia
€789.87 /unit