BALDOR / DODGE 062724 IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch | BE8HVK

BALDOR / DODGE 062724 IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch

Item: BE8HVK Model: 062724
Limited Availability
€2,411.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Attachment TypeImperial
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTrident
Shaft Size3.938"

Product Variants

ProductModelHousing MaterialSeal TypeShaft SizeAttachment TypeBore TypePrice
BALDOR / DODGE 023210 Type K Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD7VAR 023210-Triple Lip3.938"Set ScrewTapered€4,669.79
BALDOR / DODGE 066426 Special Duty Bearing | BE2QFG 066426-----€59,699.28
RFQ
BALDOR / DODGE 066429 Special Duty Bearing | BE2VUE 066429-----€77,337.89
RFQ
BALDOR / DODGE 747036 SNX 222/522/319/619 | BE3CET 747036-----€679.38
BALDOR / DODGE 072912 ISN Bearing, Bore Round, Steel, Shaft Size 240.0 Inch | BE7ZYN 072912Ductile IronAuxiliary Taconite Seal240"ImperialRound€42,690.07
RFQ
BALDOR / DODGE 081195 TAF Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BE8EWF 081195-Triple Lip3.938"Set ScrewTapered€2,459.79
RFQ
BALDOR / DODGE 139531 P4B536-ISAF-607R MOD Pillow Block & Base-Mount Bearing | BE8GCB 139531-----€9,415.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 062724 IP Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch
€2,411.98 /unit